Skywave F30 Boom
Mfr # U392B
Zoro # G422639779
product price: $177.34
/ea
Free Shipping & Returns
Key Features
HDMI Inputs
Yes
Auxiliary Input
Yes
RMS Output Power
360 W
Depth
3.5"
Sound System
Dolby Atmos, Surround Sound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U392B
Zoro #
G422639779
UPC #
850056311540
Country of Origin
China
Dimensions
Depth
3.5"
Width
31.5"
Height
1.8"
Details
Item
Sound Bar Speaker
HDMI Inputs
Yes
Auxiliary Input
Yes
RMS Output Power
360 W
Sound System
Dolby Atmos, Surround Sound
Bluetooth
Yes
Mount Type
Ceiling Mountable, Wall Mountable
Speaker Configuration
3.1.2
Subwoofer Type
Active
Connectivity Technology
Wired & Wireless
Compatibility
Phone
Features
Remote Control, App Control, Enhanced Audio Return Channel (eARC), Equalizer, BassMX Technology, Dialogue Enhancer, Deep Bass
USB
Yes
Package Contents
Skywave F30 Boom 3.1.2 Soundbar - Pre OrderSubwoofer1 x Power Adaptor1 x Remote Control2 x Wall Bracket1 x HDMI Cable4 x Wall Mounting Kit2 x Mounting Screw1 x HDMI Adaptor1 x Digital Optical Cable
Wireless Speaker(s)
Yes
Power Source
Power Supply
Digital Optical Input
Yes
Description
ULTIMEA Skywave F30 Boom
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.