Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skywave F40 Boom

  • Mfr # U4123

  • Zoro # G222639870


product price: $221.47
/ea
Free Shipping & Returns

Key Features

Features
Deep Bass, BassMX Technology, Equalizer, Night Mode, App Control, Remote Control, Enhanced Audio Return Channel (eARC), SurroundX, Audio Return Channel (ARC), Digital Signal Processing (DSP)
Compatibility
TV
Wireless Speaker(s)
Yes
Wireless LAN
Yes
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4123
Zoro #
G222639870
UPC #
850056311557
Country of Origin
China

Dimensions

Height
1.8"
Width
31.5"
Depth
3.5"

Details

Item
Sound Bar Speaker
Features
Deep Bass, BassMX Technology, Equalizer, Night Mode, App Control, Remote Control, Enhanced Audio Return Channel (eARC), SurroundX, Audio Return Channel (ARC), Digital Signal Processing (DSP)
Compatibility
TV
Wireless Speaker(s)
Yes
Wireless LAN
Yes
Auxiliary Input
Yes
Mount Type
Wall Mountable
HDMI Inputs
Yes
Number of HDMI Outputs
1
Subwoofer Type
Active
Digital Optical Input
Yes
Package Contents
Skywave F40 Boom 5.1.2 SoundbarSubwoofer2 x Surround Speaker1 x Power Adaptor1 x Surround Speaker Power Adapter1 x HDMI Cable1 x Digital Optical Cable1 x HDMI Adaptor1 x Rear Surround Cable1 x Remote Control4 x Wall Bracket8 x Wall Mounting Kit4 x Mounting Screw1 x User Manual
Bluetooth
Yes
USB
Yes
Sound System
Surround Sound, Dolby Atmos
Speaker Configuration
5.1.2
Power Source
Power Supply
Number of HDMI Inputs
1
Connectivity Technology
Wired & Wireless
Color
Black
RMS Output Power
460 W

Description

ULTIMEA Skywave F40 Boom

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.