Piper Point 4 Piece 10 Inch Round Tempered Opal Glass Dinner Plate Set in Blue

  • Mfr # 138945.04

  • Zoro # G221739861


product price:  $32.99
/ea

Key Features

Overall Height
0.75 in
Overall Width
10 in
Overall Length
10 in
Material
Glass
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138945.04
Zoro #
G221739861
UPC #
085081599711
Country of Origin
China

Dimensions

Overall Height
0.75 in
Overall Width
10 in
Overall Length
10 in

Details

Item
Dinner Plate Set
Material
Glass
Color
Blue

Description

Enjoy a delicious meal on this gorgeous Ultra by Gibson Piper Point 4 Piece 10 Inch Opal Glass Dinner Plate Set. These plates are made from durable tempered opal glass and, in internal tests, were proven to be 3x more impact resistant and 4x more chip resistant than stoneware. A smooth, high-fired glaze finish means these are non-porous making for super easy cleanup and are dishwasher, microwave, and freezer safe for convenient everyday use. The dishes feature an exquisite blue geometric pattern on the edges giving them a subtle yet classy look and feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.