Piper Point 4 Piece 6.5 Inch Round Tempered Opal Glass Fruit Bowl Set in Blue
- Mfr # 138946.04
- Zoro # G721736827
product price:Â
$
25.99
/ea
Key Features
Overall Height
2.1 in
Color
Blue
Overall Width
6.5 in
Overall Length
6.5 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138946.04
- Zoro #
- G721736827
- UPC #
- 085081599728
- Country of Origin
- China
Dimensions
- Overall Height
- 2.1 in
- Overall Width
- 6.5 in
- Overall Length
- 6.5 in
Details
- Item
- Bowl Set
- Color
- Blue
- Material
- Glass
Description
Style up your next dinner with the Ultra by Gibson Piper Point 4 Piece 6.5 Inch Round Tempered Opal Glass Fruit Bowl Set. This table setting features chip and break resistant Opal glass bodies that still have a quality you can feel in your hands. The geometric design brings unique and modern visual appeal to the white glossy finish. Is durable material is dishwasher safe, microwave safe, and freezer safe for improved quality of life. Perfect for smoothie bowls, fruits, soups and sweet desserts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.