This item is Discontinued.

Invid Tech Camera, Box Type, Fixed Lens ULT-C2RICS

Camera, Box Type, Fixed Lens (Discontinued)

  • Mfr # ULT-C2RICS
  • Zoro # G5132467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2RICS
Zoro #
G5132467
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2 45/64 in
Width (In.)
2 5/16 in
Depth (In.)
5 55/64 in
IR Illuminator Wavelength
850 nm

Details

Item
Camera
For Use With
DVR
Lens
Sold Separate
Line Resolution
2 MP
Power Consumption
4.5 W
Scanning
Progressive
Luminance Factor
0 lux LED On
Exposure Conditions
-22 Degrees to 140 Degrees F
Illumination
No
Display
Color
Day/Night Capable
Day
Indoor/Outdoor
Indoor, Outdoor
Voltage
12V DC/24V AC
Mount
Ceiling, Surface, Wall
Pixels
1920(H) x 1080(V)
Camera Body Color
White
Digital Video Camera Image Sensor
1/3 CMOS
Type
Box
Detection Range
Variable
Min. Light Level (Lux)
0 lux
Power Supply
Not Included

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.