Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-C2BXIR28
Zoro #
G5074811
UPC #
-
Country of Origin
Unknown
Dimensions
IR Illuminator Wavelength
850 nm
Length (In.)
3 25/64 in
Focal Length (mm)
2.8 mm
Height (In.)
8 43/64 in
Width (In.)
3 15/64 in
Description
Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.