This item is Discontinued.

Invid Tech Camera, Bullet Type, Focal 3.6mm ULT-C2BXIR36

Camera, Bullet Type, Focal 3.6mm (Discontinued)

  • Mfr # ULT-C2BXIR36
  • Zoro # G5074872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2BXIR36
Zoro #
G5074872
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
3 25/64 in
Height (In.)
8 43/64 in
Width (In.)
3 15/64 in
IR Illuminator Wavelength
850 nm
Focal Length (mm)
3.6 mm

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
2 MP
Power Consumption
3 W
Indoor/Outdoor
Indoor, Outdoor
Display
Color
Digital Video Camera Image Sensor
1/2.7 CMOS
Illumination
Yes
Type
Bullet
Camera Body Color
White
Mount
Ceiling, Surface, Wall
Detection Range
0 to 120 ft
Luminance Factor
0 lux LED On
Min. Light Level (Lux)
0 lux
Scanning
Progressive
Pixels
1920(H) x 1080(V)
Exposure Conditions
-40 Degrees to 140 Degrees F
Day/Night Capable
Day/Night
Voltage
12V DC
Power Supply
Not Included

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.