This item is Discontinued.

Invid Tech Camera, Dome Type, Focal 2.8 to 12mm ULT-C2DRIRM2812

Camera, Dome Type, Focal 2.8 to 12mm (Discontinued)

  • Mfr # ULT-C2DRIRM2812
  • Zoro # G5132397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2DRIRM2812
Zoro #
G5132397
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
2.8 to 12 mm
IR Illuminator Wavelength
850 nm
Dia. (In.)
5 47/64 in
Depth (In.)
4 57/64 in

Details

Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
2 MP
Power Consumption
5 W
Mount
Ceiling, Surface, Wall
Luminance Factor
0 lux LED On
Scanning
Progressive
Type
Dome
Day/Night Capable
Day/Night
Camera Body Color
White
Digital Video Camera Image Sensor
1/3 CMOS
Display
Color
Min. Light Level (Lux)
0 lux
Voltage
12V DC/24V AC
Power Supply
Not Included
S/N Ratio (dB)
More than 52
Pixels
1920(H) x 1080(V)
Detection Range
0 to 150 ft
Indoor/Outdoor
Indoor, Outdoor
Exposure Conditions
-40 Degrees to 140 Degrees F
Illumination
Yes

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.