This item is Discontinued.

Invid Tech Camera, PTZ Type, Focal 4 to 92mm ULT-C2PTZXIR23

Camera, PTZ Type, Focal 4 to 92mm (Discontinued)

  • Mfr # ULT-C2PTZXIR23
  • Zoro # G5132379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2PTZXIR23
Zoro #
G5132379
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length (mm)
4 to 92 mm
Depth (In.)
13 59/64 in
Dia. (In.)
8 11/16 in

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
2 MP
Power Consumption
30 W
Mount
Ceiling, Surface, Wall
Exposure Conditions
-22 Degrees to 149 Degrees F
Voltage
24V AC
Luminance Factor
0 lux LED On
S/N Ratio (dB)
More than 50
Pixels
1920(H) x 1080(V)
Detection Range
Variable
Power Supply
Included
Display
Color
Min. Light Level (Lux)
0 lux
Day/Night Capable
Day/Night
Digital Video Camera Image Sensor
1/3 CMOS
Type
PTZ
Scanning
Progressive
Camera Body Color
White
Indoor/Outdoor
Indoor, Outdoor
Illumination
Yes

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.