This item is Discontinued.

Invid Tech Camera, Turret Type, Focal 2.8 to 12mm ULT-C2TXIR2812B

Camera, Turret Type, Focal 2.8 to 12mm (Discontinued)

  • Mfr # ULT-C2TXIR2812B
  • Zoro # G5132780
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2TXIR2812B
Zoro #
G5132780
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Depth (In.)
3 43/64 in
Focal Length (mm)
2.8 to 12 mm
Dia. (In.)
5 9/64 in

Details

Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
2 MP
Power Consumption
7 W
Display
Color
Exposure Conditions
-4 Degrees to 140 Degrees F
Day/Night Capable
Day/Night
Indoor/Outdoor
Indoor, Outdoor
S/N Ratio (dB)
More than 52
Power Supply
Not Included
Detection Range
0 to 165 ft
Voltage
12V DC
Camera Body Color
Black
Luminance Factor
0 lux LED On
Pixels
1920(H) x 1080(V)
Mount
Ceiling, Surface, Wall
Illumination
Yes
Scanning
Progressive
Digital Video Camera Image Sensor
1/3 CMOS
Min. Light Level (Lux)
0 lux
Type
Turret

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.