Zoro Homepage

Foam Projectiles 10mm PK100

  • Mfr # UC10

  • Zoro # G115830582


product price: $38.39
/pk 100, $0.38/ea

Key Features

Compatible Tube Size - Outer Diameter and Thickness
8mm X 1.0mm, 8mm X 1.5mm
Maximum Compatible Hose Size
1/4 in
Projectile Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC10
Zoro #
G115830582
UPC #
-
Country of Origin
United States

Dimensions

Compatible Tube Size - Outer Diameter and Thickness
8mm X 1.0mm, 8mm X 1.5mm
Maximum Compatible Hose Size
1/4 in
Projectile Size
10 mm

Details

Item
Clean Projectile

Description

Foam Projectiles 10mm Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.