Zoro Homepage

Foam Projectiles 12mm PK100

  • Mfr # UC12

  • Zoro # G215830574


product price: $41.35
/pk 100, $0.41/ea

Key Features

Maximum Compatible Hose Size
5/16 in
Minimum Compatible Hose Size
1/4 in
Compatible JIC Dash Size
6
Compatible FFORX Dash Size
6
Compatible Tube Size - Outer Diameter and Thickness
¿" X .065", 5/16" X .028", 5/16" X .035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC12
Zoro #
G215830574
UPC #
-
Country of Origin
United States

Dimensions

Maximum Compatible Hose Size
5/16 in
Minimum Compatible Hose Size
1/4 in
Compatible JIC Dash Size
6
Compatible FFORX Dash Size
6
Compatible Tube Size - Outer Diameter and Thickness
¿" X .065", 5/16" X .028", 5/16" X .035"
Projectile Size
12 mm

Details

Item
Clean Projectile

Description

Foam Projectiles 12mm Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.