Zoro Homepage

Foam Projectiles 14mm PK100

  • Mfr # UC14

  • Zoro # G015830576


product price: $42.49
/pk 100, $0.42/ea

Key Features

Compatible Schedule 40 Pipe Size
1/4 in
Compatible Tube Size - Outer Diameter and Thickness
½" X .083", 10mm X 1.0mm, 10mm X 1.5mm, 12mm X 2.0mm, ¿" X .028", ¿" X .035"
Projectile Size
14 mm
Minimum Compatible Hose Size
5/16 in
Maximum Compatible Hose Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC14
Zoro #
G015830576
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 40 Pipe Size
1/4 in
Compatible Tube Size - Outer Diameter and Thickness
½" X .083", 10mm X 1.0mm, 10mm X 1.5mm, 12mm X 2.0mm, ¿" X .028", ¿" X .035"
Projectile Size
14 mm
Minimum Compatible Hose Size
5/16 in
Maximum Compatible Hose Size
3/8 in

Details

Item
Clean Projectile

Description

Foam Projectiles 14mm Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.