Zoro Homepage

Foam Projectiles 16mm PK100

  • Mfr # UC16

  • Zoro # G315830528


product price: $46.45
/pk 100, $0.46/ea

Key Features

Compatible Schedule 80 Pipe Size
3/8 in
Compatible FFORX Dash Size
8
Maximum Compatible Hose Size
3/8 in
Projectile Size
16 mm
Compatible JIC Dash Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC16
Zoro #
G315830528
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 80 Pipe Size
3/8 in
Compatible FFORX Dash Size
8
Maximum Compatible Hose Size
3/8 in
Projectile Size
16 mm
Compatible JIC Dash Size
8
Compatible Tube Size - Outer Diameter and Thickness
½" X .035", ½" X .049", ½" X .065", 12mm X 1.0mm, 12mm X 1.5mm, 14mm X 1.5mm, 14mm X 2.0mm, 15mm X 2.0mm, 16mm X 2.5mm

Details

Item
Clean Projectile

Description

Foam Projectiles 16mm Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.