Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 18mm PK100

  • Mfr # UC18

  • Zoro # G415830572


product price: $46.29
/pk 100, $0.46/ea

Key Features

Maximum Compatible Hose Size
1/2 in
Projectile Size
18 mm
Compatible Tube Size - Outer Diameter and Thickness
14mm X 1.0mm, 15mm X 1.5mm, 16mm X 2.0mm
Compatible Schedule 40 Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC18
Zoro #
G415830572
UPC #
-
Country of Origin
United States

Dimensions

Maximum Compatible Hose Size
1/2 in
Projectile Size
18 mm
Compatible Tube Size - Outer Diameter and Thickness
14mm X 1.0mm, 15mm X 1.5mm, 16mm X 2.0mm
Compatible Schedule 40 Pipe Size
3/8 in

Details

Item
Clean Projectile

Description

Foam Projectiles 18mm Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.