Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 20mm PK50

  • Mfr # UC20

  • Zoro # G615830532


product price: $26.49
/pk 50, $0.53/ea

Key Features

Compatible Schedule 160 Pipe Size
3/4 in
Projectile Size
20 mm
Compatible Tube Size - Outer Diameter and Thickness
15mm X 1.0mm, 16mm X 1.5mm, 18 X 2.5, 5/8" X .065", 5/8" X .083"
Maximum Compatible Hose Size
1/2 in
Compatible Schedule 40 Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC20
Zoro #
G615830532
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 160 Pipe Size
3/4 in
Projectile Size
20 mm
Compatible Tube Size - Outer Diameter and Thickness
15mm X 1.0mm, 16mm X 1.5mm, 18 X 2.5, 5/8" X .065", 5/8" X .083"
Maximum Compatible Hose Size
1/2 in
Compatible Schedule 40 Pipe Size
1/2 in
Compatible Schedule 80 Pipe Size
1/2 in

Details

Item
Clean Projectile

Description

Foam Projectiles 20mm Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.