Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 22mm PK50

  • Mfr # UC22

  • Zoro # G115830537


product price: $28.29
/pk 50, $0.57/ea

Key Features

Compatible FFORX Dash Size
10
Compatible JIC Dash Size
10
Compatible Tube Size - Outer Diameter and Thickness
16mm X 1.0mm, 18mm X 2.0mm, 20mm X 3.0mm, ¾" X .095", 5/8" X .049"
Projectile Size
22 mm
Maximum Compatible Hose Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC22
Zoro #
G115830537
UPC #
-
Country of Origin
United States

Dimensions

Compatible FFORX Dash Size
10
Compatible JIC Dash Size
10
Compatible Tube Size - Outer Diameter and Thickness
16mm X 1.0mm, 18mm X 2.0mm, 20mm X 3.0mm, ¾" X .095", 5/8" X .049"
Projectile Size
22 mm
Maximum Compatible Hose Size
5/8 in

Details

Item
Clean Projectile

Description

Foam Projectiles 22mm Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.