Zoro Homepage

Foam Projectiles 24mm PK50

  • Mfr # UC24

  • Zoro # G915830546


product price: $37.99
/pk 50, $0.76/ea

Key Features

Projectile Size
24 mm
Compatible Tube Size - Outer Diameter and Thickness
18mm X 1.0mm, 18mm X 1.5mm, 20mm X 2.0mm, 20mm X 2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC24
Zoro #
G915830546
UPC #
-
Country of Origin
United States

Dimensions

Projectile Size
24 mm
Compatible Tube Size - Outer Diameter and Thickness
18mm X 1.0mm, 18mm X 1.5mm, 20mm X 2.0mm, 20mm X 2.5mm

Details

Item
Clean Projectile

Description

Foam Projectiles 24mm Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.