Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 26mm PK50

  • Mfr # UC26

  • Zoro # G215830581


product price: $49.75
/pk 50, $1.00/ea

Key Features

Compatible FFORX Dash Size
12
Compatible Schedule 80 Pipe Size
3/4 in
Compatible Tube Size - Outer Diameter and Thickness
20mm X 1.5mm, ¾" X .049"
Maximum Compatible Hose Size
3/4 in
Compatible JIC Dash Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC26
Zoro #
G215830581
UPC #
-
Country of Origin
United States

Dimensions

Compatible FFORX Dash Size
12
Compatible Schedule 80 Pipe Size
3/4 in
Compatible Tube Size - Outer Diameter and Thickness
20mm X 1.5mm, ¾" X .049"
Maximum Compatible Hose Size
3/4 in
Compatible JIC Dash Size
12
Projectile Size
26 mm

Details

Item
Clean Projectile

Description

Foam Projectiles 26mm Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.