Zoro Homepage

Foam Projectiles 30mm PK40

  • Mfr # UC30

  • Zoro # G515830533


product price: $54.59
/pk 40, $1.36/ea

Key Features

Compatible Schedule 160 Pipe Size
1 in
Compatible Tube Size - Outer Diameter and Thickness
1" X .120", 22mm X 1.0mm, 22mm X 1.5mm, 22mm X 2.0mm, 25mm X 2.5mm, 25mm X 3.0mm, 7/8" X .065"
Projectile Size
30 mm
Compatible Schedule 40 Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC30
Zoro #
G515830533
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 160 Pipe Size
1 in
Compatible Tube Size - Outer Diameter and Thickness
1" X .120", 22mm X 1.0mm, 22mm X 1.5mm, 22mm X 2.0mm, 25mm X 2.5mm, 25mm X 3.0mm, 7/8" X .065"
Projectile Size
30 mm
Compatible Schedule 40 Pipe Size
3/4 in

Details

Item
Clean Projectile

Description

Foam Projectiles 30mm Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.