Zoro Homepage

Foam Projectiles 33mm PK40

  • Mfr # UC33

  • Zoro # G615830570


product price: $56.19
/pk 40, $1.40/ea

Key Features

Compatible FFORX Dash Size
16
Compatible Tube Size - Outer Diameter and Thickness
1" X .065", 1" X .083", 25mm X 2.0mm, 7/8" X .049"
Compatible JIC Dash Size
16
Maximum Compatible Hose Size
1 in
Projectile Size
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC33
Zoro #
G615830570
UPC #
-
Country of Origin
United States

Dimensions

Compatible FFORX Dash Size
16
Compatible Tube Size - Outer Diameter and Thickness
1" X .065", 1" X .083", 25mm X 2.0mm, 7/8" X .049"
Compatible JIC Dash Size
16
Maximum Compatible Hose Size
1 in
Projectile Size
33 mm

Details

Item
Clean Projectile

Description

Foam Projectiles 33mm Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.