Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 36mm PK30

  • Mfr # UC36

  • Zoro # G415830558


product price: $55.19
/pk 30, $1.84/ea

Key Features

Compatible Schedule 40 Pipe Size
1 in
Compatible Schedule 160 Pipe Size
1 1/4 in
Maximum Compatible Hose Size
1 in
Projectile Size
36 mm
Compatible Schedule 80 Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC36
Zoro #
G415830558
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 40 Pipe Size
1 in
Compatible Schedule 160 Pipe Size
1 1/4 in
Maximum Compatible Hose Size
1 in
Projectile Size
36 mm
Compatible Schedule 80 Pipe Size
1 in
Compatible Tube Size - Outer Diameter and Thickness
1¼" X .109", 1¼" X .120", 28mm X 2.0mm, 28mm X 2.5mm, 30mm X 2.0mm, 30mm X 2.5mm, 30mm X 3.0mm, 30mm X 4.0mm, 35mm X 5.0mm

Details

Item
Clean Projectile

Description

Foam Projectiles 36mm Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.