Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 40mm PK30

  • Mfr # UC40

  • Zoro # G615830549


product price: $62.99
/pk 30, $2.10/ea

Key Features

Projectile Size
40 mm
Maximum Compatible Hose Size
1 1/4 in
Compatible JIC Dash Size
20
Compatible FFORX Dash Size
20
Compatible Tube Size - Outer Diameter and Thickness
1¼" X .065", 1¼" X .083", 1¼" X .095", 35mm X 3.0mm, 35mm X 4.0mm, 38mm X 5.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC40
Zoro #
G615830549
UPC #
-
Country of Origin
United States

Dimensions

Projectile Size
40 mm
Maximum Compatible Hose Size
1 1/4 in
Compatible JIC Dash Size
20
Compatible FFORX Dash Size
20
Compatible Tube Size - Outer Diameter and Thickness
1¼" X .065", 1¼" X .083", 1¼" X .095", 35mm X 3.0mm, 35mm X 4.0mm, 38mm X 5.0mm

Details

Item
Clean Projectile

Description

Foam Projectiles 40mm Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.