Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 45mm PK20

  • Mfr # UC45

  • Zoro # G715830579


product price: $59.89
/pk 20, $2.99/ea

Key Features

Compatible Schedule 80 Pipe Size
1 1/4 in
Compatible Tube Size - Outer Diameter and Thickness
1½ X .134", 35mm X 2.0mm, 38mm X 4.0mm
Compatible Schedule 40 Pipe Size
1 1/4 in
Projectile Size
45 mm
Maximum Compatible Hose Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC45
Zoro #
G715830579
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 80 Pipe Size
1 1/4 in
Compatible Tube Size - Outer Diameter and Thickness
1½ X .134", 35mm X 2.0mm, 38mm X 4.0mm
Compatible Schedule 40 Pipe Size
1 1/4 in
Projectile Size
45 mm
Maximum Compatible Hose Size
1 1/4 in
Compatible Schedule 160 Pipe Size
1 1/2 in

Details

Item
Clean Projectile

Description

Foam Projectiles 45mm Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.