Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Projectiles 50mm PK20

  • Mfr # UC50

  • Zoro # G815830554


product price: $68.65
/pk 20, $3.43/ea

Key Features

Compatible Tube Size - Outer Diameter and Thickness
1½" X .065", 38mm X 2.5mm, 38mm X 3.0mm, 42mm X 3.0mm
Maximum Compatible Hose Size
1 1/2 in
Compatible JIC Dash Size
24
Compatible Schedule 80 Pipe Size
1 1/2 in
Projectile Size
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC50
Zoro #
G815830554
UPC #
-
Country of Origin
United States

Dimensions

Compatible Tube Size - Outer Diameter and Thickness
1½" X .065", 38mm X 2.5mm, 38mm X 3.0mm, 42mm X 3.0mm
Maximum Compatible Hose Size
1 1/2 in
Compatible JIC Dash Size
24
Compatible Schedule 80 Pipe Size
1 1/2 in
Projectile Size
50 mm

Details

Item
Clean Projectile

Description

Foam Projectiles 50mm Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.