Zoro Homepage

Foam Projectiles 55mm PK15

  • Mfr # UC55

  • Zoro # G215830543


product price: $67.59
/pk 15, $4.51/ea

Key Features

Compatible Schedule 160 Pipe Size
2 in
Projectile Size
55 mm
Compatible Schedule 40 Pipe Size
1 1/2 in
Compatible Tube Size - Outer Diameter and Thickness
2" X .134", 42mm X 2.0mm, 50mm X 5.0mm, 50mm X 6.0mm
Maximum Compatible Hose Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC55
Zoro #
G215830543
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 160 Pipe Size
2 in
Projectile Size
55 mm
Compatible Schedule 40 Pipe Size
1 1/2 in
Compatible Tube Size - Outer Diameter and Thickness
2" X .134", 42mm X 2.0mm, 50mm X 5.0mm, 50mm X 6.0mm
Maximum Compatible Hose Size
1 1/2 in

Details

Item
Clean Projectile

Description

Foam Projectiles 55mm Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.