Zoro Homepage

Foam Projectiles 60mm PK15

  • Mfr # UC60

  • Zoro # G115830551


product price: $75.19
/pk 15, $5.01/ea
Free Shipping & Returns

Key Features

Maximum Compatible Hose Size
2 in
Compatible Tube Size - Outer Diameter and Thickness
2" X .065", 50mm X 3.0mm
Compatible JIC Dash Size
32
Compatible Schedule 80 Pipe Size
2 in
Projectile Size
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC60
Zoro #
G115830551
UPC #
-
Country of Origin
United States

Dimensions

Maximum Compatible Hose Size
2 in
Compatible Tube Size - Outer Diameter and Thickness
2" X .065", 50mm X 3.0mm
Compatible JIC Dash Size
32
Compatible Schedule 80 Pipe Size
2 in
Projectile Size
60 mm

Details

Item
Clean Projectile

Description

Foam Projectiles 60mm Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.