Zoro Homepage

Foam Projectiles 7mm PK100

  • Mfr # UC07

  • Zoro # G815830530


product price: $38.15
/pk 100, $0.38/ea

Key Features

Projectile Size
7 mm
Compatible Tube Size - Outer Diameter and Thickness
ΒΌ" X .065", 6mm X 1.0mm, 6mm X 1.5mm
Compatible JIC Dash Size
4
Compatible FFORX Dash Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC07
Zoro #
G815830530
UPC #
-
Country of Origin
United States

Dimensions

Projectile Size
7 mm
Compatible Tube Size - Outer Diameter and Thickness
ΒΌ" X .065", 6mm X 1.0mm, 6mm X 1.5mm
Compatible JIC Dash Size
4
Compatible FFORX Dash Size
4

Details

Item
Clean Projectile

Description

Foam Projectiles 7mm Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.