Zoro Homepage

Hand Held Launcher 50mm

  • Mfr # UC-HL2

  • Zoro # G615830556


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Minimum Compatible Hose Size
1/8 in
Maximum Compatible Hose Size
2 in
Minimum Inlet Pressure
80 psi
Maximum Inlet Pressure
110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-HL2
Zoro #
G615830556
UPC #
-
Country of Origin
United States

Dimensions

Minimum Compatible Hose Size
1/8 in
Maximum Compatible Hose Size
2 in

Details

Item
Hand Held Launcher
Minimum Inlet Pressure
80 psi
Maximum Inlet Pressure
110 psi

Description

Hand Held Launcher 50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.