Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Starter Kit

  • Mfr # UC-EL-8

  • Zoro # G715830555


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Hose Dash Size - Minimum
4
Maximum Compatible Hose Size
1 1/4 in
Hose Dash Size - Maximum
20
Launcher Minimum Compatible Hose Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-EL-8
Zoro #
G715830555
UPC #
-
Country of Origin
United States

Dimensions

Hose Dash Size - Minimum
4
Maximum Compatible Hose Size
1 1/4 in
Hose Dash Size - Maximum
20
Launcher Minimum Compatible Hose Size
1/4 in

Details

Item
Hardware Starter Kit

Description

Hardware Starter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.