Zoro Homepage

Hose Nozzle 16mm

  • Mfr # UC-H16

  • Zoro # G915830577


product price: $66.29
/ea

Key Features

Compatible FFORX Dash Size
12
Compatible Hose Size
5/8 in
Compatible Schedule 40 Pipe Size
1/2 in
Compatible Tube Size - Outer Diameter and Thickness
7/8" X .095"
Compatible Schedule 160 Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-H16
Zoro #
G915830577
UPC #
-
Country of Origin
United States

Dimensions

Compatible FFORX Dash Size
12
Compatible Hose Size
5/8 in
Compatible Schedule 40 Pipe Size
1/2 in
Compatible Tube Size - Outer Diameter and Thickness
7/8" X .095"
Compatible Schedule 160 Pipe Size
3/4 in

Details

Item
Hose Nozzle
Compatible Pump
Hose, Tube

Description

Hose Nozzle 16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.