Zoro Homepage

Hose Nozzle 25mm

  • Mfr # UC-H25

  • Zoro # G315830542


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Compatible Schedule 80 Pipe Size
1 in
Compatible FFORX Dash Size
20
Compatible Schedule 160 Pipe Size
1 1/4 in
Compatible Schedule 40 Pipe Size
1 in
Compatible Tube Size - Outer Diameter and Thickness
35mm X 4.0mm, 35mm X 5.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-H25
Zoro #
G315830542
UPC #
-
Country of Origin
United States

Dimensions

Compatible Schedule 80 Pipe Size
1 in
Compatible FFORX Dash Size
20
Compatible Schedule 160 Pipe Size
1 1/4 in
Compatible Schedule 40 Pipe Size
1 in
Compatible Tube Size - Outer Diameter and Thickness
35mm X 4.0mm, 35mm X 5.0mm
Compatible Hose Size
1 in

Details

Item
Hose Nozzle
Compatible Pump
Hose, Tube

Description

Hose Nozzle 25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.