Zoro Homepage

Jic/Tube Nozzle 50mm

  • Mfr # UC-J50/T50

  • Zoro # G415830534


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Compatible Tube Size - Outer Diameter and Thickness
2" X .065", 2" X .134"
Compatible JIC Dash Size
32
Compatible Pump
Hose, Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-J50/T50
Zoro #
G415830534
UPC #
-
Country of Origin
United States

Dimensions

Compatible Tube Size - Outer Diameter and Thickness
2" X .065", 2" X .134"
Compatible JIC Dash Size
32

Details

Item
JIC/Tube Nozzle
Compatible Pump
Hose, Tube

Description

Jic/Tube Nozzle 50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.