This item is Discontinued.

Ultra Clear Ultra Clear 42900 Muck Digester - 2 lbs 42900

This item is Discontinued.

Ultra Clear

Ultra Clear 42900 Muck Digester - 2 lbs (Discontinued)

Mfr # 42900
Zoro # G703917930
UPC # 743053429007
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42900
Zoro #
G703917930
UPC #
743053429007
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Convenient, one ounce dissolvable tabs make it simple for treating ponds, lakes and lagoons. UltraClear Muck digester Tabs:

Features
  • Muck Digester
  • Reduces pond muck
  • Eliminates organic sediment (muck) on pond bottom
  • Reduces sludge build-up from organic decay
  • Breaks down & eliminates animal waste
  • Eliminates murky water from organic decay
  • Reduces undesirable odor from decay
  • Reduces toxic ammonia from pond water
  • Lowers problem causing nitrate and phosphate
  • Can be used in cold weather or anytime of the year
  • Safe for all fish & wild life using pond
  • Can be used with all UltraClear products
Specifications
  • Capacity: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.