Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, WCMT 21.51 UD2

  • Mfr # 913-000-577

  • Zoro # G2782775


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Coating
Uncoated
Insert Shape
Trigon
Mounting Style
Screw Lock
For Use With
SWLCR/L2
Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-577
Zoro #
G2782775
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.51
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Corner Radius
1
Thickness
1.5 in

Details

Coating
Uncoated
Insert Shape
Trigon
Mounting Style
Screw Lock
For Use With
SWLCR/L2
Application
Finishing
Non Ferrous (N) Compatibility
Yes
ISO Number
040204
Steel (P) Compatibility
No
Inscribed Circle
2
Cast Iron (K) Compatibility
No
ANSI Number
WCMT 21.51 UD2
Super Alloy (S) Compatibility
No
Grade
UD2
Item
Carbide Insert
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Insert Style
WCMT
Relief Angle
7 Degrees
Chip-Breaker
Yes
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Secondary Material Application
Cast Iron, Ferrous Material
Secondary Material Application ISO Code
K, N
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
ANSI Code
WCMT21.51 UD2
Manufacturer Grade
UD2
Clearance Angle
7 Degrees
Primary Material Application
All Materials
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Number of Cutting Edges
3

Description

Carbide Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.