Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, WCMT 21.52 UD2

  • Mfr # 913-000-581

  • Zoro # G2782766


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Coating
Uncoated
Insert Shape
Trigon
Mounting Style
Screw Lock
Application
Finishing
Grade
UD2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-581
Zoro #
G2782766
UPC #
-
Country of Origin
China

Dimensions

Nose Radius
0.031"
Insert Size
21.52
Mounting Hole Dia.
0.110"
Corner Radius
2
Thickness
1.5 in

Details

Coating
Uncoated
Insert Shape
Trigon
Mounting Style
Screw Lock
Application
Finishing
Grade
UD2
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Carbide Insert
Cast Iron (K) Compatibility
No
Insert Style
WCMT
Steel (P) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
ANSI Number
WCMT 21.52 UD2
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
SWLCR/L2
Stainless (M) Compatibility
No
ISO Number
040208
Inscribed Circle
2
Chip-Breaker
Yes
Material - Machining
Carbide
ANSI Code
WCMT21.52 UD2
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
UD2
Shape
Trigon
Finish - Machining
Bright (Uncoated)
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
All Materials
Secondary Material Application
Cast Iron, Ferrous Material
Included Angle
80 Degrees
Number of Cutting Edges
3

Description

Carbide Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.