Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, WNMG 331 UD51

  • Mfr # 913-000-619

  • Zoro # G2782748


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Coating
Tin
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-619
Zoro #
G2782748
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Size
331
Thickness
3 in
Corner Radius
1

Details

Coating
Tin
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Insert Style
WNMG
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
For Use With
MWLNR/L3
Grade
UD51
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
WNMG 331 UD51
Rake
Negative
Item
Carbide Insert
Non Ferrous (N) Compatibility
No
ISO Number
060404
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Inscribed Circle
3
Application
Roughing
Chip-Breaker
Yes
Shape
Trigon
Secondary Material Application ISO Code
K, M, S
ANSI Code
WNMG331 UD51
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Coating Process
CVD
Number of Cutting Edges
3

Description

Carbide Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.