Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, WNMG 332 UD21

  • Mfr # 913-000-625

  • Zoro # G2782739


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Coating
TiAlN
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Insert Size
332
Workpiece Compatibility
Cast Iron (K), Stainless (M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-625
Zoro #
G2782739
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Corner Radius
2
Thickness
3 in

Details

Coating
TiAlN
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Super Alloy (S) Compatibility
No
Grade
UD21
Hardened (H) Compatibility
No
ANSI Number
WNMG 332 UD21
Non Ferrous (N) Compatibility
No
Inscribed Circle
3
Insert Style
WNMG
Cast Iron (K) Compatibility
Yes
Item
Carbide Insert
Rake
Negative
Steel (P) Compatibility
No
Application
Roughing
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
ISO Number
060408
Cutting Direction
Neutral
For Use With
MWLNR/L3
Chip-Breaker
Yes
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
ANSI Code
WNMG332 UD21
Finish - Machining
TiAlN
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Shape
Trigon
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.