Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, WNMG 332 UD51

  • Mfr # 913-000-623

  • Zoro # G2782720


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Coating
Tin
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Insert Style
WNMG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-623
Zoro #
G2782720
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Corner Radius
2
Thickness
3 in

Details

Coating
Tin
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Insert Style
WNMG
Grade
UD51
Super Alloy (S) Compatibility
No
Item
Carbide Insert
Hardened (H) Compatibility
No
Rake
Negative
Steel (P) Compatibility
Yes
Application
Roughing
For Use With
MWLNR/L3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
ISO Number
060408
Non Ferrous (N) Compatibility
No
Inscribed Circle
3
ANSI Number
WNMG 332 UD51
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Chip-Breaker
Yes
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
ANSI Code
WNMG332 UD51
Shape
Trigon
Coating Process
CVD
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, M, S
Number of Cutting Edges
3

Description

Carbide Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.