Carbide Insert, WNMG 332 UD52
Mfr # 913-000-624
Zoro # G2782711
product price: $10.99
/eaSold in multiples of 10 for $109.90
Key Features
Coating
TiAlN
Insert Shape
Trigon
Mounting Style
Clamp and Lock Pin
For Use With
MWLNR/L3
Non Ferrous (N) Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-624
Zoro #
G2782711
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Size
332
Corner Radius
2
Thickness
3 in
Description
Carbide Insert, Inscribed Circle 3/8 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.