Zoro Homepage

Chamfer Mill, 0.750" x 4.000" Size

  • Mfr # 909-000-529

  • Zoro # G6668203


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Shank Dia.
3/4"
Standards
ANSI, ISO
Insert Shape
Triangle
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909-000-529
Zoro #
G6668203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
3/4"
Insert Size
4
Seat Size
4
Cutting Height
1-1/4 in
Insert Cutting Edge Length
16.50mm
Shank Width
1"
Head Length
1"
Shank Height
1"

Description

Indexable Boring Bar, NSR 16-4D, Insert Shape Triangle, Overall Length 4 In., 32.52, Mfr. No. MTS-35, Mfr. No. TCMT 32.52, Non-Coolant Through, Chamfer, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.