This item is Discontinued.

Ultra-Dex Usa Indexable Boring Bar, A08M SCLCL2-312, 6 in L, High Speed Steel, 80 Degrees  Diamond Insert Shape A08M SCLCL2

This item is Discontinued.

Ultra-Dex Usa

Indexable Boring Bar, A08M SCLCL2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (Discontinued)

Mfr # A08M SCLCL2
Zoro # G9227023
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A08M SCLCL2
Zoro #
G9227023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08M SCLCL2-312
Rake
Positive
Inscribed Circle
1/4"
ANSI Number
A08M SCLCL2-312
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Min. Bore
0.600"
Left/Right Hand
Left Hand
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
Type
Turning
For Use With
CCMT 21.51
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw
Insert Style
CCMT
Head Material
Steel
Cutting Application
Boring
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Toolholder Style
A-SCLC
Center to Cutting Tip
5/16 in
Coolant Fed
Coolant Through
Container Type
Solid, Coolant-Thru
Compatible Product Type
CCMT 21.51
Sensor Body Style
Solid, Coolant-Thru

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A08M SCLCL2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.