This item is Discontinued.

Ultra-Dex Usa Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees  Diamond Insert Shape E06M SCLCR2

This item is Discontinued.

Ultra-Dex Usa

Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (Discontinued)

Mfr # E06M SCLCR2
Zoro # G9230121
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06M SCLCR2
Zoro #
G9230121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06M SCLCR2-250
Rake
Positive
For Use With
CCMT 21.51
Inscribed Circle
1/4"
Min. Bore
0.460"
Style
Coolant-Thru
Mounting Style
Screw Lock
Type
Turning
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
ANSI Number
E06M SCLCR2-250
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw
Coolant Fed
Coolant Through
Center to Cutting Tip
1/4 in
Insert Style
CCMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, E06M SCLCR2-250, 1/4 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.