This item is Discontinued.

Ultra-Dex Usa Indexable Boring Bar, E08R SCLCL2-312, 8 in L, Carbide, 80 Degrees  Diamond Insert Shape E08R SCLCL2

This item is Discontinued.

Ultra-Dex Usa

Indexable Boring Bar, E08R SCLCL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (Discontinued)

Mfr # E08R SCLCL2
Zoro # G9230331
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E08R SCLCL2
Zoro #
G9230331
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R SCLCL2-312
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
ANSI Number
E08R SCLCL2-312
Style
Coolant-Thru
For Use With
CCMT 21.51
Inscribed Circle
1/4"
Rake
Positive
Min. Bore
0.600"
Left/Right Hand
Left Hand
Type
Turning
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw
Insert Style
CCMT
Center to Cutting Tip
5/16 in
Insert Inscribed Circle
1/4 in
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLCL2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.