Indexable Drill, UD-0531-2D-063-C
Mfr # 926-000-008
Zoro # G9237952
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Flute Length
1.3700 in
Shank Type
Straight
Shank Length
1-11/16 in
Cutting Direction
Right Hand
Series
UD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-008
Zoro #
G9237952
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1.3700 in
Shank Length
1-11/16 in
Drilling Depth
1.3700 in
Shank Dia.
5/8 in
Overall Length
3.9670 in
Max. Drill Dia.
0.5310 in
Depth:Dia. Ratio
2.5xD
Details
Shank Type
Straight
Item
Indexable Insert Drill
Cutting Direction
Right Hand
Series
UD
Inscribed Circle
05
For Use With
WCMT 1.51.51
Ratio
2-1/2" x Dia.
ANSI Number
UD-0531-2D-063-C
ISO Number
UD-0531-2D-063-C
Coolant Fed
Coolant Through
Flanged Shank
Yes
Number of Inserts
2
Flute Type
Slow Spiral
ANSI Code
UD-0531-2D-063-C
Insert Style
WCMT
Description
Indexable Insert Drill, Max. Drill Dia. 0.5310 in, 2.5xD, Max. Drilling Depth 1.3700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.