Indexable Drill, UD-0562-2D-063-C
Mfr # 926-000-010
Zoro # G9237977
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Flute Length
1.4000 in
For Use With
WCMT 1.51.51
Drilling Depth
1.4000 in
Series
UD
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-010
Zoro #
G9237977
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1.4000 in
Drilling Depth
1.4000 in
Overall Length
3.9670 in
Shank Length
1-11/16 in
Shank Dia.
5/8 in
Max. Drill Dia.
9/16 in
Depth:Dia. Ratio
2.5xD
Details
For Use With
WCMT 1.51.51
Item
Indexable Insert Drill
Series
UD
Shank Type
Straight
Ratio
2-1/2" x Dia.
Cutting Direction
Right Hand
Inscribed Circle
05
ANSI Number
UD-0562-2D-063-C
ISO Number
UD-0562-2D-063-C
Flute Type
Slow Spiral
Number of Inserts
2
ANSI Code
UD-0562-2D-063-C
Flanged Shank
Yes
Coolant Fed
Coolant Through
Insert Style
WCMT
Description
Indexable Insert Drill, Max. Drill Dia. 9/16 in, 2.5xD, Max. Drilling Depth 1.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.