Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-0593-2D-063-C

  • Mfr # 926-000-012

  • Zoro # G9237995


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.4300 in
Overall Length
3.9670 in
Shank Length
1-11/16 in
Drilling Depth
1.4300 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-012
Zoro #
G9237995
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1.4300 in
Overall Length
3.9670 in
Shank Length
1-11/16 in
Drilling Depth
1.4300 in
Shank Dia.
5/8 in
Max. Drill Dia.
0.5930 in
Depth:Dia. Ratio
2.5xD

Details

Shank Type
Straight
For Use With
WCMT 1.51.51
Cutting Direction
Right Hand
Ratio
2-1/2" x Dia.
ANSI Number
UD-0593-2D-063-C
Item
Indexable Insert Drill
Series
UD
Inscribed Circle
05
ISO Number
UD-0593-2D-063-C
ANSI Code
UD-0593-2D-063-C
Flanged Shank
Yes
Coolant Fed
Coolant Through
Number of Inserts
2
Flute Type
Slow Spiral
Insert Style
WCMT

Description

Indexable Insert Drill, Max. Drill Dia. 0.5930 in, 2.5xD, Max. Drilling Depth 1.4300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.