Indexable Drill, UD-0625-2D-063
Mfr # 926-000-013
Zoro # G9238004
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Flute Length
1-3/8 in
Shank Length
1-11/16 in
For Use With
WCMX 1.81.52
Shank Type
Straight
Series
UD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-013
Zoro #
G9238004
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1-3/8 in
Shank Length
1-11/16 in
Shank Dia.
5/8 in
Drilling Depth
1-3/8 in
Overall Length
3.9670 in
Max. Drill Dia.
5/8 in
Depth:Dia. Ratio
2xD
Details
Item
Indexable Insert Drill
For Use With
WCMX 1.81.52
Shank Type
Straight
Series
UD
ANSI Number
UD-0625-2D-063
Inscribed Circle
06
Ratio
2" x Dia.
Cutting Direction
Right Hand
ISO Number
UD-0625-2D-063
Flute Type
Slow Spiral
Number of Inserts
2
Coolant Fed
Coolant Through
Flanged Shank
Yes
ANSI Code
UD-0625-2D-063
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 5/8 in, 2xD, Max. Drilling Depth 1-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.