Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, UD-0625-2D-063-C

  • Mfr # 926-000-014

  • Zoro # G9238013


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1-3/8 in
Series
UD
Drilling Depth
1-3/8 in
Ratio
2" x Dia.
For Use With
WCMX 1.81.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-000-014
Zoro #
G9238013
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-3/8 in
Drilling Depth
1-3/8 in
Shank Length
1-11/16 in
Overall Length
3.9670 in
Shank Dia.
5/8 in
Max. Drill Dia.
5/8 in
Depth:Dia. Ratio
2xD

Details

Series
UD
Ratio
2" x Dia.
For Use With
WCMX 1.81.52
Cutting Direction
Right Hand
Inscribed Circle
06
Item
Indexable Insert Drill
Shank Type
Straight
ANSI Number
UD-0625-2D-063-C
ISO Number
UD-0625-2D-063-C
ANSI Code
UD-0625-2D-063-C
Number of Inserts
2
Flute Type
Slow Spiral
Coolant Fed
Coolant Through
Flanged Shank
Yes
Insert Style
WCMX

Description

Indexable Insert Drill, Max. Drill Dia. 5/8 in, 2xD, Max. Drilling Depth 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.