Indexable Drill, UD-0625-4D-063
Mfr # 926-000-015
Zoro # G9238022
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.8150 in
Overall Length
5.4070 in
For Use With
WCMX 1.81.52
Shank Length
1-11/16 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-000-015
Zoro #
G9238022
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
2.8150 in
Overall Length
5.4070 in
Shank Length
1-11/16 in
Drilling Depth
2.8150 in
Shank Dia.
5/8 in
Max. Drill Dia.
5/8 in
Depth:Dia. Ratio
4xD
Details
For Use With
WCMX 1.81.52
Item
Indexable Insert Drill
Shank Type
Straight
Cutting Direction
Right Hand
ANSI Number
UD-0625-4D-063
Ratio
4" x Dia.
Series
UD
Inscribed Circle
06
ISO Number
UD-0625-4D-063
Flanged Shank
Yes
ANSI Code
UD-0625-4D-063
Coolant Fed
Coolant Through
Flute Type
Slow Spiral
Number of Inserts
2
Insert Style
WCMX
Description
Indexable Insert Drill, Max. Drill Dia. 5/8 in, 4xD, Max. Drilling Depth 2.8150 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.